Shop All Stepladders
Werner
6 ft Aluminum Stepladder, 300 lb Capacity
Mfr # 376
Zoro # G2061211
product price: $119.99
/ea
Sold in multiples of 3 for $359.97
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$359.97
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Load Capacity 300 lb
- Material Aluminum
- Number of Steps 5
- ANSI Type IA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # 376
- Zoro # G2061211
- UPC # 051751010558
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 6 ft |
Bottom Width | 23 in |
Step Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stepladder |
Load Capacity | 300 lb |
Material | Aluminum |
Stepladder Item | Stepladder |
Number of Steps | 5 |
ANSI Type | IA |
Base Spread | 41 in |
Step Tread | Ribbed |
Includes | Drill Holster for Added Convenience |
Series | 370 |
Ladder Tread | Ribbed |
Rung/Step Spacing | 12 in |
Color | Silver |
Description
Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 6 ft, Load Capacity 300 lb, Number of Steps 5, Base Spread 41 in, Bottom Width 23 in, Step Depth 3 in, Step Tread Ribbed, Series 370, Includes Drill Holster for Added Convenience, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Hand Truck Cargo Strap, Polyester, 180" H (SLTC215DR)
- TRACTEL Beam Clamp, 10,000 lb, 3-7/10 to 13in (LT 5B)
- CROSBY Anchor Shackle, Carbon Steel, 6500 lb. (1019506)
- ZORO SELECT Plate Caster, 3" Wheel Dia., 198 lb., Black (435X99)
- WERNER 5 ft Aluminum Stepladder, 300 lb Capacity (375)
- WERNER 10 ft Aluminum Stepladder, 300 lb Capacity (310)
- WERNER 3 ft Aluminum Stepladder, 300 lb Capacity (373)
- WERNER 10 ft Fiberglass Stepladder, 300 lb Capacity (6110)
- WERNER 6 ft Fiberglass Stepladder, 300 lb Capacity (6106)
- WERNER 8 ft Fiberglass Stepladder (7308)
- WERNER 8 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6208)
- Werner Ladders