Shop All Stepladders
Werner
5 ft Fiberglass Twin Stepladder, 375 lb Capacity
Mfr # T7405
Zoro # G7551442
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 4
- ANSI Type IAA
- Bottom Width 23 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # T7405
- Zoro # G7551442
- UPC # 051751011548
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 5 ft |
Bottom Width | 23 1/2 in |
Step Depth | 3 in |
Details
Item | Twin Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Twin Stepladder |
Number of Steps | 4 |
ANSI Type | IAA |
Base Spread | 43 1/8 in |
Net Weight | 24.6 lbs. |
Step Tread | Ribbed |
Ladder Tread | Ribbed |
Series | T7400 |
Rung/Step Spacing | 12 in |
Description
Twin Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 5 ft, Load Capacity 375 lb, Number of Steps 4, Base Spread 43 1/8 in, Bottom Width 23 1/2 in, Step Depth 3 in, Step Tread Ribbed, Series T7400, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Tie-Down, Ratchet, 14ft. x 1In., 500lb., PK4 (05505)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 1-1/2" x 18 (JETBGV112X18)
- COTTERMAN Storage Tank Ladder, Steel, 9 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST09AL C1)
- CAMPBELL CHAIN & FITTINGS Campbell 1-1/2 in. D Zinc Plated Steel Fixed Eye Double Sheave Rigid Eye Pulley (T7550421)
- WERNER 10 ft Fiberglass Twin Stepladder, 375 lb Capacity (T7410)
- WERNER 8 ft Fiberglass Twin Stepladder, 375 lb Capacity (T7408)
- WERNER 16 ft. Fiberglass Twin Stepladder (T7416)
- WERNER 12 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7410-4C)
- WERNER 10 ft Aluminum Twin Platform Stepladder, 300 lb Capacity (PT378)
- WERNER 10 ft Fiberglass Stepladder, 300 lb Capacity (L6210)
- LITTLE GIANT LADDERS Stepladder, 4ft H, 1"W Platform, 375 lb Cap (15404-001)
- Werner Stepladders