Shop All Stepladders
Werner
5 ft Fiberglass Stepladder, 375 lb Capacity
Mfr # 6305
Zoro # G7479613
product price: $154.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$154.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 4
- ANSI Type IAA
- Bottom Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # 6305
- Zoro # G7479613
- UPC # 051751033045
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 5 ft |
Bottom Width | 25 in |
Step Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 4 |
ANSI Type | IAA |
Base Spread | 35 in |
Net Weight | 18.4 lbs. |
Rung/Step Spacing | 12 in |
Step Tread | Ribbed |
Includes | Top with Drill Holster and Slots for Lock-In Accessories |
Ladder Tread | Ribbed |
Series | 6300 |
Description
Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 5 ft, Load Capacity 375 lb, Number of Steps 4, Base Spread 35 in, Bottom Width 25 in, Step Depth 3 in, Step Tread Ribbed, Series 6300, Includes Top with Drill Holster and Slots for Lock-In Accessories, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Roll, Ribbed, 8in, Clear (999-00129)
- GOLDLINE 21 in. L x 3/4 in. W S-Hook Bungee Strap (635196942)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 150 lb. (F1IB05041S-S10G)
- WMI Leveling Caster, Imperial Stem, 1100 lb. (WMPIN-120S)
- WERNER 8 ft Fiberglass Stepladder, 375 lb Capacity (6308)
- WERNER 4 ft Fiberglass Stepladder, 375 lb Capacity (6304)
- WERNER 12 ft Fiberglass Stepladder, 375 lb Capacity (6312)
- WERNER 11 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6208-4C)
- WERNER Fiberglass Stepladder, 4 ft Ladder Ht, 3 Steps, 300 lb, 29 in Base Spread, 19 3/8 in Bottom W (6204)
- WERNER 6 ft Aluminum Stepladder, 375 lb Capacity (406)
- WERNER 3 ft Fiberglass Stepladder, 375 lb Capacity (7303)
- Werner Ladders