Shop All Stepladders
Werner
5 ft Aluminum Stepladder, 300 lb Capacity
Mfr # 375
Zoro # G0368821
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$103.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Aluminum
- Number of Steps 4
- ANSI Type IA
- Bottom Width 21 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werner
- MFR # 375
- Zoro # G0368821
- UPC # 051751010541
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 5 ft |
Bottom Width | 21 1/4 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 300 lb |
Material | Aluminum |
Stepladder Item | Stepladder |
Number of Steps | 4 |
ANSI Type | IA |
Base Spread | 35 3/4 in |
Net Weight | 12.7 lbs. |
Ladder Tread | Ribbed |
Series | 370 |
Includes | Drill Holster for Added Convenience |
Rung/Step Spacing | 12 in |
Step Tread | Ribbed |
Description
Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 5 ft, Load Capacity 300 lb, Number of Steps 4, Base Spread 35 3/4 in, Bottom Width 21 1/4 in, Step Depth 3 in, Step Tread Ribbed, Series 370, Includes Drill Holster for Added Convenience, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Shovel Nose Hand Truck, Continuous Handle, 10" Solid Rubber (T36010)
- CAMPBELL CHAIN & FITTINGS Chain, 20ft, 1/4in, Proof Coil, Self Colored (T0144020)
- ZORO SELECT Caster Wheel, Rubber, 5 in., 280 lb. (RN050520602G)
- CAMPBELL CHAIN & FITTINGS CHAIN PROOF 3/8"" ZN 45' (143626)
- WERNER 6 ft Aluminum Stepladder, 300 lb Capacity (376)
- WERNER 10 ft Aluminum Stepladder, 300 lb Capacity (310)
- WERNER 8 ft Aluminum Stepladder, 300 lb Capacity (378)
- WERNER 14 ft Aluminum Platform Stepladder, 300 lb Capacity (P414)
- WERNER 4 ft Fiberglass Stepladder, 300 lb Capacity (L6204)
- WERNER 4 ft Aluminum Platform Stepladder, 375 lb Capacity (P404)
- BAUER LADDER 6 ft Fiberglass Stepladder (35206)
- Werner Stepladders