Shop All Stepladders
Werner
5 ft Aluminum Stepladder, 225 lb Capacity
Mfr # 355
Zoro # G6138571
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 225 lb
- Material Aluminum
- Number of Steps 4
- ANSI Type II
- Bottom Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # 355
- Zoro # G6138571
- UPC # 051751010244
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 5 ft |
Bottom Width | 20 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 225 lb |
Material | Aluminum |
Stepladder Item | Stepladder |
Number of Steps | 4 |
ANSI Type | II |
Base Spread | 35 1/2 in |
Net Weight | 11.1 lbs. |
Includes | Pail Shelf |
Ladder Tread | Ribbed |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Series | 350 |
Description
Stepladder, Material Aluminum, ANSI Type II, Ladder Height 5 ft, Load Capacity 225 lb, Number of Steps 4, Base Spread 35 1/2 in, Bottom Width 20 in, Step Depth 3 in, Step Tread Ribbed, Series 350, Includes Pail Shelf, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFLEX Liftall En180X6 White Endless 6Ft (EN180X6)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 21"x80" – CAPACITY: 4400 LBS (ACL44-2180)
- KEEPER Black Bungee Cord 18 in. L X 0.374 in. (A06192Z)
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 1/2 in W, 120 lb/ft (5 ft Supports) Max Load Capacity (WBT10FR06S25C)
- WERNER 6 ft Aluminum Stepladder, 225 lb Capacity (356)
- WERNER 4 ft Aluminum Stepladder (354)
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (L7306)
- WERNER 10 ft Fiberglass Platform Stepladder, 300 lb Capacity (PD6207)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (7310)
- WERNER 12 ft Fiberglass Platform Stepladder, 300 lb Capacity (P7410)
- LOUISVILLE 14 ft 0.25 ft Fiberglass Platform Stepladder, 375 lb Capacity (FXP1812HD)
- Werner Stepladders