Shop All Extension Ladders
Werner
40 ft Fiberglass Extension Ladder, 300 lb Load Capacity
Mfr # D6240-2
Zoro # G2137670
product price: $579.00
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$579.00
Free 30-Day Returns
Key Features
- Extended Ladder Height 35 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Fiberglass
- Closed Height 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # D6240-2
- Zoro # G2137670
- UPC # 051751030860
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 40 ft |
Extended Ladder Height | 35 ft |
Closed Height | 20 ft |
Bottom Width | 19 in |
Section Length | 20 ft |
Ladder Height | 40 ft |
Details
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 88.5 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Non Conductive |
Shoe Design | Dual Action Shu-Lok(R) |
Series | D6200-2 |
Rung/Step Spacing | 12 in |
Includes | Mar Resistant End Caps |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 40 ft, Extended Ladder Height 35 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 19 in, D6200-2 Series, Rail Type Non Conductive, Shoe Design Dual Action Shu-Lok(R), Includes Mar Resistant End Caps, Rung Shape D-Rung, Closed Height 20 ft, Section Length 20 ft, Net Weight 88.5 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Yellow (EET1-901-8)
- US CARGO CONTROL 2" x 20' Orange Heavy Duty Endless Ratchet Strap w/ Ratchet (5420FE-OR)
- KNUFFI Corner Guard, Flat, Black (60-6770-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EEF3-902-12)
- WERNER 28ft Type IA Fiberglass Extension Ladder (D6228-2)
- WERNER 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6220-2)
- WERNER 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6224-2)
- WERNER 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6220-3)
- WERNER 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6232-2)
- WERNER Extension Ladder Gate Accessory, Aluminum (X300001)
- WERNER 40 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1340-2)
- Werner Ladders