Shop All Lanyards and Lifelines
Werner
4 ft.L Positioning and Restraint Lanyard
Mfr # C111104
Zoro # G1221355
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # C111104
- Zoro # G1221355
- UPC # 051751103809
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 4 ft. |
Details
Item | Positioning/Restraint Lanyard |
Description
Positioning and Restraint Lanyard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL LightDuty Multi-Purpose Gloves, Size10, PR (11-819)
- NATIONAL GUARD Flood Barrier Shield 10"H x 36"W, Inside (FS10 - 36)
- AZAR DISPLAYS The Imperial Collection: Acrylic Block on Base 8.5"W X 11"H (104520)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR (S13TAFGPU0)
- WERNER SoftCoil Arc Flash Lanyard (C813200)
- WERNER SelfRetract Lifeline, AutoCoil, ArcFlsh, 6 (R290006)
- WERNER Decoil Tie-Back/Adjustable Single Le 6ft (C311103)
- WERNER 6 ft.L Positioning and Restraint Lanyard (C111206)
- WERNER 30 ft.L Rope Lifeline (L201030)
- WERNER 6 ft.L Positioning and Restraint Lanyard (C111506)
- 3M Self Retracting Lifeline, 33 ft, Steel (3590036)
- Werner Lanyards and Lifelines