Shop All Lanyards and Lifelines
Werner
4 ft. to 6 ft.L Stretch lanyard
Mfr # C441400
Zoro # G1222597
product price: $146.00
/ea
Free Shipping & Returns
$146.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft. to 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # C441400
- Zoro # G1222597
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 4 ft. to 6 ft. |
Details
Item | Stretchable Energy Absorbing Lanyard |
Description
Fall Arrest Lanyard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sign Post Zinc/Clear Acrylic Coated, ft. Galvanized steel (78998)
- URREA Sport dielectric safety boots Us#11 (USZD9)
- HY-KO 1.25In Reflective Number 5, 10PK (B00368)
- DIVERSIFIED BIOTECH Cryo-Babies, Laser, 1.5ml, White, 1700/pk, 1700PK (247127)
- WERNER 5 ft.L Positioning and Restraint Lanyard (C111105)
- WERNER Softcoil Single Leg Lanyard Energy 6ft (C351200)
- WERNER Toggle Bolt Anchor Provides A Reusable A (A410000)
- WERNER Softcoil Twinleg Lanyard Energy Abs 6ft (C453100)
- WERNER 6 ft.L Positioning and Restraint Lanyard (C111206)
- WERNER 6 ft.L Positioning and Restraint Lanyard (C111506)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340121)
- Werner Lanyards and Lifelines