Shop All Lanyards and Lifelines
Werner
4 ft. to 6 ft.L Stretch lanyard
Mfr # C441100
Zoro # G1222630
product price: $89.00
/ea
Free Shipping & Returns
$89.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft. to 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # C441100
- Zoro # G1222630
- UPC # 051751104462
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 4 ft. to 6 ft. |
Details
Item | Stretchable Energy Absorbing Lanyard |
Description
Fall Arrest Lanyard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog, Anti-Scratch, Anti-Static (40254)
- LYLE Decal, Danger Battery Charging, 10x7" (LCU4-0440-NP_10X7)
- SAFEWAZE Standing Seam Roof Anchor (FS-EX311)
- GASCO Calibration gas, Air, Carbon Monoxide, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-50-30)
- WERNER 4 ft.L Positioning and Restraint Lanyard (C111104)
- WERNER SoftCoil Arc Flash Twinleg Lanyard (C913200)
- WERNER SelfRetract Lifeline, AutoCoil, ArcFlsh, 6 (R290006)
- WERNER 5 ft.L Positioning and Restraint Lanyard (C111105)
- WERNER Decoil Single Leg Lanyard Dcell Sho 6ft (C311200)
- WERNER Decoil Single Leg Lanyard Dcell Sho 6ft (C313100)
- TRACTEL Horizontal Lifeline, 60 ft., White/Blue (H66500)
- Werner Fall Protection