Shop All Lanyards and Lifelines
Werner
4 ft. to 6 ft.L Stretch lanyard
Mfr # C341100
Zoro # G1222588
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4 ft. to 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # C341100
- Zoro # G1222588
- UPC # 051751104134
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 4 ft. to 6 ft. |
Details
Item | Stretchable Energy Absorbing Lanyard |
Description
Fall Arrest Lanyard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 00, Sz 9-1/2, PR (E0011B/9H)
- POWERWELD FR Cotton Welding Jacket, 9oz Green Sateen, Small (PWGFRJS)
- EASTERN METAL SIGNS AND SAFETY Road Construction Ahead Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, English (669-C/48-EMO-RA)
- CELESTE STEIN Celeste Stein CMPS-BLK 8-15 mmHg Black Therapeutic Compression Sock - Women (CMPS-BLK)
- WERNER T210100 100ft 3-Way Self-Retracting Life (T210100)
- WERNER Softcoil Single Leg Lanyard Energy 6ft (C351100)
- WERNER Chain Rebar Positioning Laynard Ch 18in (C191203)
- WERNER Bantam Web Leading Edge Slf Retracting L (R430006LE-SR)
- WERNER 6 ft.L Positioning and Restraint Lanyard (C111206)
- WERNER Self-Retract Lifeline, w/Snap Hook, 11 (R430011)
- IRONWEAR 4’ Internal Double Leg Energy-Absorbing Lanyard w/ 3 Hooks (2341)
- Werner Lanyards and Lifelines