Shop All Stepladders
This Product is Discontinued
Werner
4 ft Fiberglass Twin Stepladder (Discontinued)
Mfr # T6004
Zoro # G7593677
Free Shipping & Returns
This Product is Discontinued
Key Features
- Load Capacity 250 lb
- Material Fiberglass
- Number of Steps 3
- ANSI Type I
- Bottom Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # T6004
- Zoro # G7593677
- UPC # 051751028980
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 4 ft |
Bottom Width | 19 in |
Step Depth | 3 in |
Details
Item | Twin Stepladder |
Load Capacity | 250 lb |
Material | Fiberglass |
Stepladder Item | Twin Stepladder |
Number of Steps | 3 |
ANSI Type | I |
Base Spread | 36 1/8 in |
Net Weight | 16.4 lbs. |
Ladder Tread | Ribbed |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Series | T6000 |
Description
Twin Stepladder, Material Fiberglass, ANSI Type I, Ladder Height 4 ft, Load Capacity 250 lb, Number of Steps 3, Base Spread 36 1/8 in, Bottom Width 19 in, Step Depth 3 in, Step Tread Ribbed, Series T6000, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.