Shop All Stepladders
Werner
4 ft Fiberglass Twin Stepladder, 300 lb Capacity
Mfr # T6204
Zoro # G3480863
product price: $184.00
/ea
Free Shipping & Returns
$184.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 3
- ANSI Type IA
- Bottom Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # T6204
- Zoro # G3480863
- UPC # 051751011623
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 4 ft |
Bottom Width | 20 in |
Step Depth | 3 in |
Details
Item | Twin Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Twin Stepladder |
Number of Steps | 3 |
ANSI Type | IA |
Base Spread | 36 in |
Net Weight | 18.9 lbs. |
Ladder Tread | Ribbed |
Rung/Step Spacing | 12 in |
Step Tread | Ribbed |
Series | T6200 |
Includes | Drill Holster for Added Convenience |
Description
Twin Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 4 ft, Load Capacity 300 lb, Number of Steps 3, Base Spread 36 in, Bottom Width 20 in, Step Depth 3 in, Step Tread Ribbed, Series T6200, Includes Drill Holster for Added Convenience, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, Flat Hook (TE61202)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 17BF (KG17 AB1)
- CAMPBELL CHAIN & FITTINGS Campbell 3 in. D Zinc Plated Steel Fixed Eye Single Sheave Rigid Eye Pulley (T7550404)
- BIL-JAX Walkboard - Aluminum Plywood - A - 28" W x 7' L (0054-246)
- WERNER 12 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6212)
- WERNER 10 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6210)
- WERNER 6 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6206)
- WERNER 9 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7306-4C)
- WERNER 10 ft Fiberglass Twin Stepladder, 375 lb Capacity (T7410)
- WERNER 6 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7303-4C)
- WERNER 10 ft Aluminum Stepladder, 300 lb Capacity (310)
- Werner Ladders