Shop All Stepladders
Werner
4 ft Fiberglass Stepladder, 375 lb Capacity
Mfr # 7304
Zoro # G1839801
product price: $150.00
/ea
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 3
- ANSI Type IAA
- Bottom Width 21 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # 7304
- Zoro # G1839801
- UPC # 051751042856
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 4 ft |
Bottom Width | 21 1/2 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 3 |
ANSI Type | IAA |
Base Spread | 29 3/4 in |
Net Weight | 15 lbs. |
Series | 7300 |
Rung/Step Spacing | 12 in |
Step Tread | Ribbed |
Includes | Drill Holster for Added Convenience |
Ladder Tread | Ribbed |
Description
Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 4 ft, Load Capacity 375 lb, Number of Steps 3, Base Spread 29 3/4 in, Bottom Width 21 1/2 in, Step Depth 3 in, Step Tread Ribbed, Series 7300, Includes Drill Holster for Added Convenience, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Anchor Shackle, 5 Ton Load, 58 In, 34 In Screw Pin, Galvanized, 5411095 (5411095)
- ALBION 8" X 2" Non-Marking Polypropylene Swivel Caster, Face Brake, Loads Up To 850 lb (16PB08201SFBA)
- 1STSOURCE PRODUCTS 1" Main Ball Transfer BT254-1 (BT254-1)
- US CARGO CONTROL 48" L-Track - Aluminum (AT48AL)
- WERNER 8 ft Fiberglass Stepladder (7308)
- WERNER 6 ft Fiberglass Stepladder (7306)
- WERNER 3 ft Fiberglass Stepladder, 375 lb Capacity (7303)
- WERNER 6 ft Fiberglass Stepladder, 300 lb Capacity (6106)
- WERNER 7 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7304-4C)
- WERNER 6 ft Aluminum Stepladder, 225 lb Capacity (356)
- BAUER LADDER 8 ft Aluminum Stepladder (20008)
- Werner Ladders