Shop All Stepladders
Werner
4 ft Fiberglass Stepladder, 375 lb Capacity
Mfr # 6304
Zoro # G7542062
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 3
- ANSI Type IAA
- Bottom Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # 6304
- Zoro # G7542062
- UPC # 051751033038
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 4 ft |
Bottom Width | 20 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 3 |
ANSI Type | IAA |
Base Spread | 29 in |
Step Tread | Ribbed |
Includes | Top with Drill Holster and Slots for Lock-In Accessories |
Series | 6300 |
Rung/Step Spacing | 12 in |
Ladder Tread | Ribbed |
Description
Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 4 ft, Load Capacity 375 lb, Number of Steps 3, Base Spread 29 in, Bottom Width 20 in, Step Depth 3 in, Step Tread Ribbed, Series 6300, Includes Top with Drill Holster and Slots for Lock-In Accessories, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-08)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (F1RR05052S-S20)
- CROSBY Swivel Hook, Carbon Steel, 2000 lb., Red (1048612)
- SOUTHWIRE Ms114 1 1/4Ft Pulling Swivel (57178101)
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (6306)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (6310)
- WERNER 8 ft Fiberglass Stepladder, 375 lb Capacity (6308)
- WERNER 11 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6208)
- WERNER 12 ft Fiberglass Stepladder, 300 lb Capacity (6112)
- WERNER Fiberglass Stepladder, 8 ft Ladder Ht, 7 Steps, 300 lb, 53 5/8 in Base Spread, 26 3/8 in Bottom W (6208)
- DEWALT 8 ft Fiberglass Stepladder, 500 lb Capacity (DXL3810-08)
- Werner Ladders