Shop All Stepladders
Werner
4 ft Fiberglass Stepladder, 300 lb Capacity
Mfr # L6204
Zoro # G1227742
Free Shipping & Returns
$156.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 3
- ANSI Type IA
- Bottom Width 20 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werner
- MFR # L6204
- Zoro # G1227742
- UPC # 051751130362
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 4 ft |
Bottom Width | 20 1/2 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 3 |
ANSI Type | IA |
Base Spread | 25 in |
Net Weight | 16 lbs. |
Series | L6200 |
Rung/Step Spacing | 12 in |
Standards | ANSI |
Step Tread | Serrated |
Ladder Tread | Serrated |
Description
Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 4 ft, Load Capacity 300 lb, Number of Steps 3, Base Spread 25 in, Bottom Width 20 1/2 in, Step Depth 3 in, Step Tread Serrated, Series L6200, Standards ANSI, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Oval Sleeve, 1/8 In, 122 Copper (SL2-4)
- THE PERFECT BUNGEE 24” Industrial Grade Poly Tarp Strap, Red, 4-Count (B24R4PK)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Yellow (EE2602DFX16)
- WOODS POWR-GRIP Suction Cup Lifter, 6 In Dia, T-Handle (TL6HG)
- WERNER 10 ft Fiberglass Stepladder, 300 lb Capacity (L6210)
- WERNER 12 ft Fiberglass Stepladder, 300 lb Capacity (L6212)
- WERNER 8 ft Fiberglass Stepladder, 300 lb Capacity (L6208)
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (OBCN06)
- WERNER 5 ft Aluminum Platform Stepladder, 300 lb Capacity (P373)
- WERNER 7 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7304-4C)
- WERNER 4 ft Aluminum Platform Stepladder, 300 lb Capacity (P372)
- Werner Ladders