Shop All Stepladders
Werner
4 ft Fiberglass Stepladder, 300 lb Capacity
Mfr # 6104
Zoro # G7548247
product price: $91.35
/ea
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 3
- ANSI Type IA
- Bottom Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # 6104
- Zoro # G7548247
- UPC # 051751042924
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 4 ft |
Bottom Width | 19 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 3 |
ANSI Type | IA |
Base Spread | 29 in |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Includes | Top with Drill Holster and Slots for Lock-In Accessories |
Ladder Tread | Ribbed |
Series | 6100 |
Description
Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 4 ft, Load Capacity 300 lb, Number of Steps 3, Base Spread 29 in, Bottom Width 19 in, Step Depth 3 in, Step Tread Ribbed, Series 6100, Includes Top with Drill Holster and Slots for Lock-In Accessories, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, Friction Ring, 2" Wheel Dia. (429H18)
- TRI-ARC Configurable Crossover Ladder, 70 In. H (ULK0724)
- VESTIL 6x96 Fork Extensions 4k Black PR (FE-6-96)
- DPI 1 Step, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NBST-1-14)
- WERNER 10 ft Fiberglass Stepladder, 300 lb Capacity (6110)
- WERNER 6 ft Fiberglass Stepladder, 300 lb Capacity (6106)
- WERNER 8 ft Fiberglass Stepladder, 300 lb Capacity (6108)
- WERNER Ladder (PD7312-4C)
- WERNER 6 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7303-4C)
- WERNER 12 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6212)
- LOUISVILLE 10 ft Fiberglass Stepladder, 300 lb Capacity (FXS1510)
- Werner Stepladders