Shop All Stepladders
Werner
4 ft Fiberglass Stepladder, 250 lb Capacity
Mfr # 6004
Zoro # G3449801
original price:
$110.99
27% off
new price: $80.45
/ea
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Load Capacity 250 lb
- Material Fiberglass
- Number of Steps 3
- ANSI Type I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # 6004
- Zoro # G3449801
- UPC # 051751021530
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 4 ft |
Bottom Width | 19 in |
Step Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stepladder |
Load Capacity | 250 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 3 |
ANSI Type | I |
Base Spread | 28 7/8 in |
Net Weight | 12 lbs. |
Includes | Drill Holster for Added Convenience |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Ladder Tread | Ribbed |
Series | 6000 |
Description
Stepladder, Material Fiberglass, ANSI Type I, Ladder Height 4 ft, Load Capacity 250 lb, Number of Steps 3, Base Spread 28 7/8 in, Bottom Width 19 in, Step Depth 3 in, Step Tread Ribbed, Series 6000, Includes Drill Holster for Added Convenience, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER BUNGEE HOOKS BLK STL 4PK (6453)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 2 in, 110 lb (LPXA-TPA 50G)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 12 in W, Nylon, Yellow (WB1-912-8)
- COTTERMAN Work Platform, 3 Step, Steel, 60In. H. (3WP2436RA3B4B8AC2P6)
- WERNER 8 ft Fiberglass Stepladder, 250 lb Capacity (6008)
- WERNER 5 ft Fiberglass Stepladder, 250 lb Capacity (6005)
- WERNER 6 ft Fiberglass Stepladder, 250 lb Capacity (6006)
- WERNER Fiberglass Podium Ladder, Type IA, 2 ft (PD6202)
- WERNER 8 ft Fiberglass Stepladder, 300 lb Capacity (L6208)
- WERNER 13 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6210-4C)
- DEWALT 6 ft Fiberglass Stepladder, 375 lb Capacity (DXL3410-06)
- Werner Stepladders