Shop All Stepladders
Werner
4 ft Aluminum Stepladder, 300 lb Capacity
Mfr # 374
Zoro # G2235992
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Aluminum
- Number of Steps 3
- ANSI Type IA
- Bottom Width 19 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # 374
- Zoro # G2235992
- UPC # 051751010534
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 4 ft |
Bottom Width | 19 1/2 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 300 lb |
Material | Aluminum |
Stepladder Item | Stepladder |
Number of Steps | 3 |
ANSI Type | IA |
Base Spread | 29 in |
Ladder Tread | Ribbed |
Step Tread | Ribbed |
Series | 370 |
Includes | Drill Holster for Added Convenience |
Rung/Step Spacing | 12 in |
Description
Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 4 ft, Load Capacity 300 lb, Number of Steps 3, Base Spread 29 in, Bottom Width 19 1/2 in, Step Depth 3 in, Step Tread Ribbed, Series 370, Includes Drill Holster for Added Convenience, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 1/2" x 9" (JETBGV12X9)
- CALPIPE SECURITY BOLLARDS Bollard, Removble, 4", Dome, Stainless Steel (SSR04040-D)
- VESTIL Fork Extensions - Pin Style (FE-4-120-P)
- ZORO SELECT Horizontal E-Track, Zinc Plated Finish (4HXC4)
- WERNER 8 ft Aluminum Stepladder, 300 lb Capacity (378)
- WERNER 3 ft Aluminum Stepladder, 300 lb Capacity (373)
- WERNER 6 ft Aluminum Stepladder, 300 lb Capacity (376)
- WERNER 8 ft Aluminum Platform Stepladder (P408)
- WERNER 6 ft Fiberglass Platform Stepladder, 300 lb Capacity (P6204)
- WERNER 8 ft Fiberglass Stepladder, 225 lb Capacity (5908)
- BAUER LADDER 4 ft Fiberglass Stepladder (30804)
- Werner Stepladders