Shop All Stepladders
Werner
4 ft Aluminum Platform Stepladder, 300 lb Capacity
Mfr # P372
Zoro # G6605103
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 2 ft
- Load Capacity 300 lb
- Material Aluminum
- Number of Steps 2
- ANSI Type IA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # P372
- Zoro # G6605103
- UPC # 051751010633
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 4 ft |
Platform Height | 2 ft |
Platform Width | 12 5/8 in |
Bottom Width | 21 1/4 in |
Platform Depth | 18 in |
Step Depth | 3 in |
Details
Item | Platform Stepladder |
Load Capacity | 300 lb |
Material | Aluminum |
Stepladder Item | Platform Stepladder |
Number of Steps | 2 |
ANSI Type | IA |
Base Spread | 30 in |
Net Weight | 22 lbs. |
Rung/Step Spacing | 12 in |
Standards | ANSI |
Series | P370 |
Ladder Tread | Ribbed |
Step Tread | Ribbed |
Includes | A Safety Guard Rail, Large Platform, Slip Resistant Foot Pads, Slip Resistant Traction Tred Steps |
Description
Platform Stepladder, Ladder Height 4 ft, Platform Width 12 5/8 in, Platform Depth 18 in, Platform Height 2 ft, Load Capacity 300 lb, Bottom Width 21 1/4 in, Base Spread 30 in, Material Aluminum, Series P370, Number of Steps 2, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IA, Includes A Safety Guard Rail, Large Platform, Slip Resistant Foot Pads, Slip Resistant Traction Tred Steps, Standards ANSI, Net Weight 22 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS POWR-GRIP Single Channel Lifter, 180 Rotate/90 Tilt (P11104DC)
- LIFT-ALL Sling, Wire Rope, 6 Ft L, Vert Cap 7800 lb (58EEX6)
- MOUNT-IT Folding Hand Truck, 264 LB Capacity (MI-902)
- MERRICK MACHINE CO Merrick Machine M350005 2.5 in. Stud Mount Swivel Polyolefin Caster; Black (M350005)
- WERNER 6 ft Aluminum Platform Stepladder, 300 lb Capacity (P374)
- WERNER 5 ft Aluminum Platform Stepladder, 300 lb Capacity (P373)
- WERNER 12 ft Fiberglass Stepladder, 300 lb Capacity (L6212)
- WERNER 8 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6208)
- WERNER 5 ft Fiberglass Twin Stepladder, 375 lb Capacity (T7405)
- WERNER 12 ft Fiberglass Stepladder, 375 lb Capacity (7312)
- BAUER LADDER 7 ft Fiberglass Stepladder (30407)
- Werner Stepladders