Shop All Extension Ladders
Werner
32 ft Fiberglass Extension Ladder, 300 lb Load Capacity
Mfr # D6232-3
Zoro # G5203624
product price: $686.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$686.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 29 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Fiberglass
- Closed Height 12.5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # D6232-3
- Zoro # G5203624
- UPC # 051751110555
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 32 ft |
Extended Ladder Height | 29 ft |
Closed Height | 12.5 ft |
Bottom Width | 19 in |
Section Length | 12 ft |
Ladder Height | 32 ft |
Details
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 81 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Non Conductive |
Shoe Design | Aluminum/Rubber |
Series | D6200-3 |
Rung/Step Spacing | 12 in |
Includes | Mar Resistant End Caps |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 32 ft, Extended Ladder Height 29 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 19 in, D6200-3 Series, Rail Type Non Conductive, Shoe Design Aluminum/Rubber, Includes Mar Resistant End Caps, Rung Shape D-Rung, Closed Height 12 ft 6 in, Section Length 12 ft, Net Weight 81 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Mount, 5/16"Stem Dia., 1-1/2"Stem L (PHW-SG-P3-SET)
- ZORO SELECT Mesh Box Truck, 3000 lb., 78 In.L (3ST-EX3072-4-95)
- KNUFFI Corner Guard, Rounded, White (60-6910-1)
- CM Coffing Hoists Bottom Block Assembly, For Use With 08925W And 08932W Hand Chain Hoist (JHH5047U)
- WERNER 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6224-3)
- WERNER 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6228-3)
- WERNER 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6220-3)
- WERNER 20 ft Aluminum Extension Ladder, 225 lb Load Capacity (D1220-2)
- WERNER 16 ft Aluminum Extension Ladder, 225 lb Load Capacity (D1216-3)
- WERNER 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7124-2)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (31328)
- Werner Extension Ladders