Shop All Extension Ladders
Werner
32 ft Aluminum Extension Ladder, 375 lb Load Capacity
Mfr # D532-2
Zoro # G9817053
product price: $622.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$622.00
Free 30-Day Returns
Key Features
- Extended Ladder Height 29 ft
- Load Capacity 375 lb
- ANSI Type IAA
- Material Aluminum
- Closed Height 18 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # D532-2
- Zoro # G9817053
- UPC # 051751012569
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 32 ft |
Extended Ladder Height | 29 ft |
Closed Height | 18 ft |
Bottom Width | 19.25 in |
Section Length | 16 ft |
Ladder Height | 32 ft |
Details
Load Capacity | 375 lb |
ANSI Type | IAA |
Material | Aluminum |
Net Weight | 74 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | I-Beam |
Shoe Design | Swivel |
Series | D500-2 |
Rung/Step Spacing | 12 in |
Includes | Mar Resistant End Caps |
Description
Extension Ladder, Material Aluminum, Industry Ladder Size 32 ft, Extended Ladder Height 29 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 19 1/4 in, D500-2 Series, Rail Type Aluminum, Shoe Design Swivel, Rung Shape D-Rung, Closed Height 18 ft, Section Length 16 ft, Net Weight 74 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN1804.1-M60X2 Spanner Locknut (1804.1-M60X2)
- BULK-STRAP Bulk Webbing, 102 ft x 1-1/2 In, 5700 lb. (N15102BK)
- GLEASON INDUSTRIAL PRD 1000LB BLK Hand Truck (49977)
- BAUER LADDER Streamline Base Plates (does NOT include leveling leg) (LL-QC-3)
- WERNER 48 ft. Extension Ladder, Aluminum, Type IA (D548-2)
- WERNER 40 ft Aluminum Extension Ladder, 300 lb Load Capacity (D540-2)
- WERNER 24 ft Aluminum Extension Ladder, 375 lb Load Capacity (D524-2)
- WERNER Fiberglass Fiberglass Ladder, 300 lb Load Capacity (T6220-2GS)
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity (D7128-2LV)
- WERNER 8 ft Trestle Extension Ladder, 300 lb Load Capacity (E7408)
- LOUISVILLE 16 ft Aluminum Extension Ladder, 250 lb Load Capacity (AE3216)
- Werner Ladders