Shop All Stepladders
Werner
3 ft Fiberglass Stepladder, 375 lb Capacity
Mfr # 7303
Zoro # G5220476
product price: $127.00
/ea
Free Shipping & Returns
$127.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 2
- ANSI Type IAA
- Bottom Width 23 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # 7303
- Zoro # G5220476
- UPC # 051751042849
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 3 ft |
Bottom Width | 23 1/2 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 2 |
ANSI Type | IAA |
Base Spread | 23 1/2 in |
Net Weight | 14.6 lbs. |
Ladder Tread | Ribbed |
Series | 7300 |
Rung/Step Spacing | 12 in |
Step Tread | Ribbed |
Description
Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 3 ft, Load Capacity 375 lb, Number of Steps 2, Base Spread 23 1/2 in, Bottom Width 23 1/2 in, Step Depth 3 in, Step Tread Ribbed, Series 7300, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Truck Wheel Riser, L 54 x W 24 x H 8 (20G293)
- STREN-FLEX Synthetic Web Sling, Type 3, 16 ft L, 4 in W, Nylon, Yellow (EEF4-904-16)
- LEVELOK Quick Connect Ladder Leveler (LL-STB-2QC)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A6E20B4AC1P6)
- WERNER 5 ft Fiberglass Stepladder, 375 lb Capacity (7305)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (7310)
- WERNER 6 ft Fiberglass Stepladder (7306)
- WERNER 4 ft Fiberglass Stepladder, 250 lb Capacity (6004)
- WERNER 12 ft Fiberglass Stepladder, 375 lb Capacity (OBEL12)
- WERNER 10 ft Aluminum Stepladder, 300 lb Capacity (310)
- WERNER 6 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FTP6206)
- Werner Ladders