Shop All Extension Ladders
Werner
28ft Type IA Fiberglass Extension Ladder
Mfr # D6228-2
Zoro # G0785976
product price: $429.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$429.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 25 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Fiberglass
- Closed Height 14 ft 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # D6228-2
- Zoro # G0785976
- UPC # 051751019131
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 28 ft |
Extended Ladder Height | 25 ft |
Closed Height | 14 ft 4 in |
Bottom Width | 19 in |
Section Length | 14 ft |
Ladder Height | 28 ft |
Details
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 59.5 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Non Conductive |
Shoe Design | Dual Action Shu-Lok(R) |
Series | D6200-2 |
Rung/Step Spacing | 12 in |
Includes | Mar Resistant End Caps |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 28 ft, Extended Ladder Height 25 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 19 in, D6200-2 Series, Rail Type Non Conductive, Shoe Design Dual Action Shu-Lok(R), Includes Mar Resistant End Caps, Rung Shape D-Rung, Closed Height 14 ft 4 in, Section Length 14 ft, Net Weight 59.5 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Retractable Tie Down Straps - 1" Width 6 Dual Hooks (50033)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 4 in, 375 lb. (33H938)
- CARLISLE FOODSERVICE Smooth Tire (5121861)
- MIDWEST FASTENER 5/16" 316 Stainless Steel Jaw/Jaw Turnbuckle (35803)
- WERNER 40 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6240-2)
- WERNER 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6216-2)
- WERNER 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6220-2)
- WERNER 24ft Extension Ladder, Aluminum, Type II (D1224-2)
- WERNER 16 ft Fiberglass Extension Ladder, 225 lb Load Capacity (D5916-2)
- WERNER Extension Ladder Gate Accessory, Aluminum (X300000)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (31416)
- Werner Extension Ladders