Shop All Fixed Ladders
Werner
20 ft. Straight Ladder, Aluminum, 20 Steps, 300 lb Load Capacity
Mfr # 520-1
Zoro # G2162295
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$439.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Aluminum
- Number of Steps 20
- Overall Height 20 ft.
- Overall Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werner
- MFR # 520-1
- Zoro # G2162295
- UPC # 051751012453
- Country of Origin Mexico
- Category Fixed Ladders
Dimensions
Overall Height | 20 ft. |
Overall Width | 17 in |
Top Step Height | 20 ft |
Rung Dia. | 1 1/4 in |
Ladder Height | 20 ft |
Rung Width | 16 3/4 in |
Details
Item | Straight Ladder |
Load Capacity | 300 lb |
Material | Aluminum |
Number of Steps | 20 |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
ANSI Type | IA, A14.2 |
Net Weight | 45.5 lb |
Number of Rungs | 20 |
Rung Spacing | 12" |
Item - Straight Ladders | Straight Ladder |
Top to Bottom Rung | 19 ft |
Item - Fixed Ladders | Round Rung Straight Ladder |
Rung Shape | Round |
Description
Straight Ladder, Ladder Height 20 ft, Overall Width 17 in, Material Aluminum, Load Capacity 300 lb, Number of Rungs 20, Top to Bottom Rung 19 ft, Rung Dia. 1 1/4 in, Rung/Step Spacing 12 in, Rung Width 16 3/4 in, Top Step Height 20 ft, Rung Shape Round, Standards ANSI, ANSI Type IA, Net Weight 45.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Load Roller Kit (PM-LRK)
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ62)
- 1STSOURCE PRODUCTS 1" Main Ball Stud Mount Ball Transfer BT254-0420 (BT254-0420)
- WESCO Stair Climbing Hand Truck (274101)
- WERNER Straight Ladder, Fiberglass, 300 lb Load Capacity (D6212-1)
- WERNER 6 ft. Sectional Ladder, Fiberglass, 375 lb Load Capacity (S7906-2)
- WERNER 14 ft. Straight Ladder, Fiberglass, 14 Steps, 300 lb Load Capacity (D6214-1)
- WERNER 6 ft. Sectional Ladder, Fiberglass, 6 Steps, 250 lb Load Capacity (S7706-1)
- WERNER 14 ft. Straight Ladder, Aluminum, 14 Steps, 300 lb Load Capacity (D1514-1)
- WERNER 12 ft. Manhole Ladder, Fiberglass, 12 Steps (M7112-1)
- COTTERMAN 24 ft 3 in Fixed Ladder with Safety Cage, Steel, 25 Steps, Top Exit, Powder Coated Finish (M25SC C1)
- Werner Fixed Ladders