Shop All Extension Ladders
Werner
20 ft Fiberglass Extension Ladder, 375 lb Load Capacity
Mfr # B7120-2X9294
Zoro # G304253796
product price: $698.00
/ea
Item requires special delivery charges. A $149.00 per item surcharge will be applied.
$698.00
Free 30-Day Returns
Key Features
- Industry Ladder Size 20 ft
- Extended Ladder Height 17 ft
- Load Capacity 375 lb
- ANSI Type IAA
- Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # B7120-2X9294
- Zoro # G304253796
- UPC # 051751144307
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 20 ft |
Extended Ladder Height | 17 ft |
Closed Height | 10.42 ft |
Bottom Width | 18 1/2 in |
Section Length | 10 ft |
Ladder Height | 20 ft |
Details
Load Capacity | 375 lb |
ANSI Type | IAA |
Material | Fiberglass |
Net Weight | 42.4 lb |
Rung Shape | Tri-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | BoxLok, Non-Conductive Fiberglass |
Shoe Design | Dual Action |
Series | Aero |
Rung/Step Spacing | 12 in |
Standards | ANSI A14.5 (2017), OSHA |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 20 ft, Extended Ladder Height 17 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 18 1/2 in, Aero Series, Rail Type BoxLok, Non-Conductive Fiberglass, Shoe Design Dual Action, Rung Shape Tri-Rung, Closed Height 125 in, Section Length 10 ft, Net Weight 42.4 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Quick-Install Trolley, 2000 lb. (25K805)
- KEEPER KEEPER 06344 Bungee Cord, Toggle Ball End, 12 in L, Rubber (6344)
- CROSBY Latch Kit, Steel, 3-37/64 in., 1-9/64 in. (1096609)
- TOOL 0.75 in. x 100 ft. Yellow Twisted Polypropylene Rope (TO1621622)
- WERNER 12 ft Trestle Extension Ladder, 300 lb Capacity (E7412)
- WERNER Extension Ladder Gate Accessory, Aluminum (X300001)
- WERNER 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D8220-2EQ)
- WERNER 36 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D7136-2)
- WERNER 16 ft Fiberglass Extension Ladder, 250 lb Load Capacity (D6016-2)
- WERNER 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D8224-2EQ)
- WERNER 24 ft Aluminum Extension Ladder, 225 lb Load Capacity (D1224-3)
- Werner Extension Ladders