Shop All Extension Ladders
Werner
20 ft Fiberglass Extension Ladder, 375 lb Load Capacity
Mfr # B7120-2X9085
Zoro # G404245981
product price: $697.99
/ea
Item requires special delivery charges. A $149.00 per item surcharge will be applied.
$697.99
Free 30-Day Returns
Key Features
- Industry Ladder Size 20 ft
- Extended Ladder Height 17 ft
- Load Capacity 375 lb
- ANSI Type IAA
- Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # B7120-2X9085
- Zoro # G404245981
- UPC # 051751142372
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 20 ft |
Extended Ladder Height | 17 ft |
Closed Height | 10.42 ft |
Bottom Width | 18 1/2 in |
Section Length | 10 ft |
Ladder Height | 20 ft |
Details
Load Capacity | 375 lb |
ANSI Type | IAA |
Material | Fiberglass |
Net Weight | 42 lb |
Rung Shape | Tri-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | BoxLok, Non-Conductive Fiberglass |
Shoe Design | Dual Action |
Series | Aero |
Rung/Step Spacing | 12 in |
Standards | ANSI A14.5 (2017), OSHA |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 20 ft, Extended Ladder Height 17 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 18 1/2 in, Aero Series, Rail Type BoxLok, Non-Conductive Fiberglass, Shoe Design Dual Action, Rung Shape Tri-Rung, Closed Height 125 in, Section Length 10 ft, Net Weight 42 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Winch Mounting Hardware, 10x40mm Extra Long, Grade 5, PK4 (20180)
- ROYAL BASKET TRUCKS Cube Truck, 1-1/4 cu. yd., 800lb. Cap, Blue (G13-BLX-RLE-4HNN)
- MAGLINER General Purpose Hand Truck, 55 In. (HMK1LBE115)
- ZORO SELECT Anchor Shackle, 13,000 lb, Carbon Steel (55AY11)
- WERNER 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6224-2)
- WERNER 28 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1828-2EQ)
- WERNER 28 ft Aluminum Extension Ladder, 225 lb Load Capacity (D1228-2)
- WERNER Fiberglass Fiberglass Ladder, 300 lb Load Capacity (T6240-2GS)
- WERNER Extension Ladder Gate Accessory, Aluminum (X300001)
- WERNER 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6220-3)
- WERNER Fiberglass Fiberglass Ladder, 300 lb Load Capacity (T6224-2GS)
- Werner Ladders