Shop All Extension Ladders
Werner
20 ft Fiberglass Extension Ladder, 300 lb Load Capacity
Mfr # D8220-2EQ
Zoro # G7527353
original price:
$411.21
17% off
new price: $339.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$339.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 17 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Fiberglass
- Closed Height 10 ft 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # D8220-2EQ
- Zoro # G7527353
- UPC # 051751078480
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 20 ft |
Extended Ladder Height | 17 ft |
Closed Height | 10 ft 4 in |
Bottom Width | 22 in |
Section Length | 10 ft |
Ladder Height | 20 ft |
Details
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 54 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Non Conductive |
Shoe Design | Swivel |
Series | D8200-2 |
Rung/Step Spacing | 12 in |
Includes | With Leveler |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 20 ft, Extended Ladder Height 17 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 22 in, D8200-2 Series, Rail Type Non Conductive, Shoe Design Swivel, Includes With Leveler, Rung Shape D-Rung, Closed Height 10 ft 4 in, Section Length 10 ft, Net Weight 54 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, Rigid, Rubber, 4 in., 176 lb. (TFED 100 RN0D)
- ZORO SELECT 4000 lb. Capacity Steel Pallet Carousel 36-1/2" Dia. (26W558)
- CUSHMAN Spindle Bearing Cap (12091G2)
- VESTIL Roller Bearings (21-027-003)
- WERNER 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D8224-2EQ)
- WERNER 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D8228-2EQ)
- WERNER 28 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1328-2)
- WERNER 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7120-2X9085)
- WERNER 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7128-2)
- WERNER 16 ft Aluminum Extension Ladder, 300 lb Load Capacity (D1516-2)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18728-186)
- Werner Extension Ladders