Shop All Step Stools
This Product is Discontinued
Werner
2 Steps, Folding Steel Step Stand, 225 lb. Load Capacity, Gray/Black (Discontinued)
Mfr # S222GY-6
Zoro # G0749511
This Product is Discontinued
Key Features
- ANSI Type II
- Base Depth 18 19/64 in
- Bottom Width 16 5/8 in
- Color Gray/Black
- Load Capacity 225 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werner
- MFR # S222GY-6
- Zoro # G0749511
- UPC # 051751128987
- Country of Origin China
- Category Step Stools
Dimensions
Base Depth | 18 19/64 in |
Bottom Width | 16 5/8 in |
Overall Height | 31 51/64 in |
Top Step Depth | 8 in |
Top Step Height | 17 in |
Closed Height | 31 49/64 in |
Manufacturers Warranty Length | Limited Lifetime |
Closed Depth | 2 1/32 in |
Step Width | 13 1/2 in |
Details
Item | Folding Step |
ANSI Type | II |
Color | Gray/Black |
Load Capacity | 225 lb |
Material | Steel |
Number of Steps | 2 |
Step Tread | Ribbed |
Finish | Unfinished |
Series | S |
Nestable | No |
Standards | ANSI |
Ladder Tread | Ribbed |
Net Weight | 56.3 lb |
Description
Step Stool Product Group Folding Step, Number of Steps 2, Overall Height 31 13/16 in, Material Steel, ANSI Type II, Load Capacity 225 lb, Top Step Height 17 in, Top Step Depth 8 in, Bottom Width 16 5/8 in, Base Depth 18 19/64 in, Color Gray/Black, Finish Unfinished, Series S, Closed Depth 2 1/32 in, Closed Height 31 49/64 in, Standards ANSI, Manufacturers Warranty Length Limited Lifetime, Step Tread Ribbed, Net Weight 56.3 lb, Step Width 13 1/2 in, Nestable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.