Shop All Step Stools
Werner
2 Steps, Fiberglass Step Stool, 250 lb. Load Capacity, Blue/Silver/Yellow
Mfr # 6002
Zoro # G2650864
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Type I
- Base Depth 19 1/2 in
- Bottom Width 17 1/4 in
- Color Blue/Silver/Yellow
- Load Capacity 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # 6002
- Zoro # G2650864
- UPC # 051751034813
- Country of Origin China
- Category Step Stools
Dimensions
Base Depth | 19 1/2 in |
Bottom Width | 17 1/4 in |
Overall Height | 24 in |
Top Step Depth | 6 in |
Top Step Height | 24 in |
Closed Height | 2 ft |
Platform Depth | 6 in |
Ladder Height | 2 ft |
Details
Item | Step Stand |
ANSI Type | I |
Color | Blue/Silver/Yellow |
Load Capacity | 250 lb |
Material | Fiberglass |
Number of Steps | 2 |
Step Stool Product Group | Step Stand |
Net Weight | 8.2 lb |
Series | 6000 |
Description
Step Stool Product Group Step Stand, Number of Steps 2, Overall Height 24 in, Material Fiberglass, ANSI Type I, Load Capacity 250 lb, Top Step Height 24 in, Top Step Depth 6 in, Bottom Width 17 1/4 in, Base Depth 19 1/2 in, Color Blue/Silver/Yellow, Series 6000, Closed Height 24 in, Net Weight 8.2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tie Down Strap, E-Track, Yellow (55ET61)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EE2802NFX8)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (38032)
- ZORO SELECT Caster Wheel, 4 in., 250 lb., 75 Shore A (20PM12)
- WERNER 3 Steps, Fiberglass Step Stand, 300 lb. Load Capacity, Silver/Orange (TW6203)
- WERNER 2 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver/Black (SSA02)
- WERNER 3 Steps, Fiberglass Step Stand, 375 lb. Load Capacity, Orange/Silver/Black (SSF03)
- WERNER 2-Step Aluminum Step Stool with 300 lb. Load Capacity in Silver/Black (150B)
- WERNER 3 Steps, Fiberglass Step Stool, 300 lb. Load Capacity, Orange/Silver (T6202)
- WERNER 3 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver/Black (SSA03)
- DPI 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Yellow, Net Weight: 8.6 lb (ST18-14)
- Werner Ladders