Shop All Lanyards and Lifelines
This Product is Discontinued
Werner
2 ft.L Positioning and Restraint Lanyard (Discontinued)
Mfr # C111102
Zoro # G1221337
This Product is Discontinued
Key Features
- Length 2 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werner
- MFR # C111102
- Zoro # G1221337
- UPC # 051751103786
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 2 ft. |
Details
Item | Positioning/Restraint Lanyard |
Description
Positioning and Restraint Lanyard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.