Shop All Fixed Ladders
Werner
16 ft. Straight Ladder, Fiberglass, 16 Steps, 375 lb Load Capacity
Mfr # 7116-1
Zoro # G6124772
product price: $314.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$314.99
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 16
- Overall Height 16 ft.
- Overall Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # 7116-1
- Zoro # G6124772
- UPC # 051751012644
- Country of Origin Mexico
- Category Fixed Ladders
Dimensions
Overall Height | 16 ft. |
Overall Width | 19 in |
Top Step Height | 16 ft |
Rung Dia. | 1 1/4 in |
Rung Width | 17 1/2 in |
Ladder Height | 16 ft |
Details
Item | Straight Ladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Number of Steps | 16 |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
ANSI Type | IAA, A14.5 |
Net Weight | 40.0 lb |
Item - Fixed Ladders | Round Rung Straight Ladder |
Rung Shape | Round |
Item - Straight Ladders | Straight Ladder |
Rung Spacing | 12" |
Number of Rungs | 16 |
Top to Bottom Rung | 15 ft |
Description
Straight Ladder, Ladder Height 16 ft, Overall Width 19 in, Material Fiberglass, Load Capacity 375 lb, Number of Rungs 16, Top to Bottom Rung 15 ft, Rung Dia. 1 1/4 in, Rung/Step Spacing 12 in, Rung Width 17 1/2 in, Top Step Height 16 ft, Rung Shape Round, Standards ANSI, ANSI Type IAA, Net Weight 40.0 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x48 (ATWR-18-6-48)
- CHICAGO PNEUMATIC RATCHET 3/8" 50 FT LBS (CP886)
- HAMILTON V Groove Wheel, 6X3 1Rb (W-630-FVH-1)
- WERNER 5 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6205)
- WERNER 14 ft. Straight Ladder, Fiberglass, 14 Steps, 300 lb Load Capacity (D6214-1)
- WERNER Straight Ladder, Aluminum, 375 lb Load Capacity (514-1)
- WERNER Manhole Ladder, Fiberglass, 375 lb Load Capacity (M7116-1)
- WERNER 12 ft. Straight Ladder, Aluminum, 12 Steps, 300 lb Load Capacity (D1512-1)
- WERNER 14 ft. Manhole Ladder, Fiberglass, 14 Steps, 375 lb Load Capacity (M7114-1)
- WERNER 12 ft. Manhole Ladder, Fiberglass, 12 Steps (M7112-1)
- VESTIL Storage Tank Ladder, Steel, Powder Coated Finish, 300 lb Load Capacity (NTAL-7)
- Werner Fixed Ladders