Shop All Extension Ladders
Werner
16 ft Fiberglass Extension Ladder, 375 lb Load Capacity
Mfr # B7116-2
Zoro # G704245971
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Ladder Size 16 ft
- Extended Ladder Height 13 ft
- Load Capacity 375 lb
- ANSI Type IAA
- Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # B7116-2
- Zoro # G704245971
- UPC # 051751141566
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 16 ft |
Extended Ladder Height | 13 ft |
Closed Height | 101 in |
Bottom Width | 18 1/2 in |
Section Length | 8 ft |
Ladder Height | 16 ft |
Details
Load Capacity | 375 lb |
ANSI Type | IAA |
Material | Fiberglass |
Net Weight | 31.3 lb |
Rung Shape | Tri-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | BoxLok, Non-Conductive Fiberglass |
Shoe Design | Dual Action |
Series | Aero |
Rung/Step Spacing | 12 in |
Standards | ANSI A14.5 (2017), OSHA |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 16 ft, Extended Ladder Height 13 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 18 1/2 in, Aero Series, Rail Type BoxLok, Non-Conductive Fiberglass, Shoe Design Dual Action, Rung Shape Tri-Rung, Closed Height 101 in, Section Length 8 ft, Net Weight 31.3 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (1ULT1)
- ZORO SELECT Caster Wheel, 1-3/8 in. Hub L, 300 lb. (26Y367)
- ZORO SELECT Platform Truck, 2000 lb., Steel Deck (13X490)
- ROYAL BASKET TRUCKS Elevated Tall Basket Truck, Vinyl, 600 lb (G08-BBX-ETA-3UNN)
- WERNER 16 ft Fiberglass Extension Ladder, 250 lb Load Capacity (D6016-2)
- WERNER 16 ft Aluminum Extension Ladder, 225 lb Load Capacity (D1216-3)
- WERNER 24ft Extension Ladder, Aluminum, Type II (D1224-2)
- WERNER 20 ft Fiberglass Extension Ladder, 250 lb Load Capacity (D6020-2)
- WERNER 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7116-2)
- WERNER 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7132-2)
- VESTIL Aluminum Telescopic Extension Ladder, 250 lb Load Capacity (TLAD-10)
- Werner Extension Ladders