Shop All Extension Ladders
Werner
16 ft Fiberglass Extension Ladder, 225 lb Load Capacity
Mfr # D5916-2
Zoro # G7026625
product price: $221.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$221.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 13 ft
- Load Capacity 225 lb
- ANSI Type II
- Material Fiberglass
- Closed Height 8 ft 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # D5916-2
- Zoro # G7026625
- UPC # 051751033571
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 16 ft |
Extended Ladder Height | 13 ft |
Closed Height | 8 ft 7 in |
Bottom Width | 17.75 in |
Section Length | 8 ft |
Ladder Height | 16 ft |
Details
Load Capacity | 225 lb |
ANSI Type | II |
Material | Fiberglass |
Net Weight | 27 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Non Conductive |
Shoe Design | Swivel |
Series | D5900-2 |
Rung/Step Spacing | 12 in |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 16 ft, Extended Ladder Height 13 ft, ANSI Type II, Load Capacity 225 lb, Adjustable Increments 12 in, Bottom Width 17 3/4 in, D5900-2 Series, Rail Type Non Conductive, Shoe Design Swivel, Rung Shape D-Rung, Closed Height 8 ft 7 in, Section Length 8 ft, Net Weight 27 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, 3/8" Body Sz, Galvanized (1019470)
- HARRINGTON Friction Plate, 3 to 9 Ton Lever Hoists (L4151015)
- ERICKSON Bag Assortment of Bungey 10", 13", 18", 24", 30" Standard Bungey (06620)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, M12x1.75P Stem, Swivel, 280kg Cap, NBR Foot Pad, Stainless Steel (SGDN-60-S-NYN)
- WERNER 24 ft Fiberglass Extension Ladder, 225 lb Load Capacity (D5924-2)
- WERNER 20 ft Fiberglass Extension Ladder, 225 lb Load Capacity (D5920-2)
- WERNER 28ft Type IA Fiberglass Extension Ladder (D6228-2)
- WERNER 16 ft Fiberglass Extension Ladder, 250 lb Load Capacity (D6016-2)
- WERNER 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6216-3)
- WERNER 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6224-2)
- BAUER LADDER Aluminum Extension Ladder, 300 lb Load Capacity (22128)
- Werner Extension Ladders