Shop All Stepladders
Werner
14 ft. Fiberglass Twin Stepladder
Mfr # T7414
Zoro # G1781832
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$736.00
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 13
- ANSI Type IA
- Bottom Width 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werner
- MFR # T7414
- Zoro # G1781832
- UPC # 051751022162
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 14 ft |
Bottom Width | 39 in |
Step Depth | 3 in |
Details
Item | Twin Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Twin Stepladder |
Number of Steps | 13 |
ANSI Type | IA |
Base Spread | 106 1/4 in |
Net Weight | 84 lbs. |
Rung/Step Spacing | 12 in |
Series | T7400 |
Step Tread | Ribbed |
Ladder Tread | Ribbed |
Description
The Werner T7414 14 ft Fiberglass Twin Stepladder is the perfect tool for accessing areas that are difficult to reach. This twin stepladder has a 106 1/4 in. base spread and a height of 14 ft. It has 13 steps, each with a 3 in. step depth and 39 in. bottom width. The ladder's load capacity is 300 lb., making it suitable for use by one person or two people working together on light tasks such as hanging pictures or window washing. The Werner T7414 14 ft Fiberglass Twin Stepladder is the ideal stepladder for reaching those hard to reach places.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Single Pulley, Swivel Shackle Head, 1/4In, W1/2In (RF573)
- CASTERS WHEELS & INDUSTRIAL HANDLING Shepherd Threaded Stem Soft Tread Caster - 75mm Dia. 5/16-18 x 1 Stem Black (PSF75507BK)
- ASHLAND CONVEYOR PVC Plastic Roller, .084In Dia, 8BF (B40P08)
- BULLY TOOLS Manhole Cover Hook, 24", T-Style Handle (99200)
- WERNER 5 ft Fiberglass Twin Stepladder, 375 lb Capacity (T7405)
- WERNER 4 ft. Fiberglass Twin Stepladder (T7404)
- WERNER 8 ft Fiberglass Twin Stepladder, 375 lb Capacity (T7408)
- WERNER 6 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7404)
- WERNER 12 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FTP6212)
- WERNER 10 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6210)
- DEWALT 8 ft Aluminum Stepladder, 300 lb Capacity (DXL2010-08)
- Werner Ladders