Shop All Stepladders
Werner
14 ft. Fiberglass Platform Stepladder
Mfr # P7412
Zoro # G7514263
product price: $546.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$546.00
Free 30-Day Returns
Key Features
- Platform Height 12 ft
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 12
- ANSI Type IA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # P7412
- Zoro # G7514263
- UPC # 051751045093
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 14 ft |
Platform Height | 12 ft |
Bottom Width | 42 in |
Platform Width | 14 5/8 in |
Platform Depth | 15 in |
Step Depth | 3 in |
Details
Item | Platform Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Platform Stepladder |
Number of Steps | 12 |
ANSI Type | IA |
Base Spread | 91 3/4 in |
Net Weight | 68.5 lbs. |
Includes | Slip Resistant Traction Tred Steps, Reinforced Top Connectors and A Safety Guard Rail, EDGE Bracing |
Series | P7400 |
Step Tread | Ribbed |
Ladder Tread | Ribbed |
Standards | ANSI |
Rung/Step Spacing | 12 in |
Description
Platform Stepladder, Ladder Height 14 ft, Platform Width 14 5/8 in, Platform Depth 15 in, Platform Height 12 ft, Load Capacity 300 lb, Bottom Width 42 in, Base Spread 91 3/4 in, Material Fiberglass, Series P7400, Number of Steps 12, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IA, Includes Slip Resistant Traction Tred Steps, Reinforced Top Connectors and A Safety Guard Rail, EDGE Bracing, Standards ANSI, Net Weight 68.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS #12 Single Steel Jack Chain, Zinc Plated, 200' per Reel (AW0801227N)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Nylon, Yellow (EN1602NX10)
- US CARGO CONTROL Heavy Duty 6" E Track Rope Tie-Off - Gray (HDRTO6-GRY)
- ZORO SELECT Self-Dumping Hopper, 9.0 cu. ft. Cap. (3355LPYellow)
- WERNER 8 ft Fiberglass Platform Stepladder, 375 lb Capacity (P7406)
- WERNER 6 ft Fiberglass Platform Stepladder, 375 lb Capacity (P7404)
- WERNER 10 ft Fiberglass Platform Stepladder, 375 lb Capacity (P7408)
- WERNER 5 ft Aluminum Stepladder, 225 lb Capacity (355)
- WERNER 20 ft. Fiberglass Twin Stepladder (T7420)
- WERNER 4 ft Aluminum Platform Stepladder, 300 lb Capacity (P372)
- LITTLE GIANT LADDERS 4 to 6 ft Fiberglass Compact Safety Cage Platform Stepladder, 375 lb Capacity (19504)
- Werner Ladders