Shop All Stepladders
Werner
14 ft Aluminum Stepladder, 300 lb Capacity
Mfr # 414
Zoro # G2388041
product price: $605.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$605.00
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Aluminum
- Number of Steps 13
- ANSI Type IA
- Bottom Width 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # 414
- Zoro # G2388041
- UPC # 051751010923
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 14 ft |
Bottom Width | 38 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 300 lb |
Material | Aluminum |
Stepladder Item | Stepladder |
Number of Steps | 13 |
ANSI Type | IA |
Base Spread | 91 3/4 in |
Net Weight | 65 lbs. |
Includes | Drill Holster for Added Convenience |
Series | 400 |
Ladder Tread | Ribbed |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Description
The Werner ULTRA PRO 414 14 ft Aluminum Stepladder is a highly durable stepladder that will be your go-to for all sorts of projects. This lightweight aluminum ladder has a load capacity of 300 lbs. and can support up to 91 3/4 in. of weight at its base spread. It features 13 steps, with a step depth of 3 in., and a bottom width of 38 in.. Its aluminum construction ensures the ladder is light enough to carry around, yet sturdy enough to handle tough jobs. With this Werner ULTRA PRO 414 14 ft Aluminum Stepladder, you will never have an excuse not to complete that home improvement project or fix that leaky faucet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S314-SPUS-TLB-TP2)
- CASTERHQ 3-1/2"x1-1/4" Gray Thermo Plastic Rubber Wheel, Threaded Stem Caster80 (HD-5235-22-TPR)
- CAMPBELL CHAIN & FITTINGS 1/2" Quik-Alloy® Self Locking Hook, Grade 100, Painted Green (5748895)
- ZORO SELECT Underside Foot (MH12R95906G)
- WERNER 16 ft. Aluminum Stepladder (416)
- WERNER 4 ft Aluminum Stepladder, 375 lb Capacity (404)
- WERNER 12 ft Aluminum Stepladder, 375 lb Capacity (412)
- WERNER 4 ft Aluminum Twin Stepladder, 300 lb Capacity (T374)
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (7406)
- WERNER 6 ft Fiberglass Stepladder, 225 lb Capacity (5906)
- DEWALT 6 ft Fiberglass Stepladder, 500 lb Capacity (DXL3810-06)
- Werner Stepladders