Shop All Stepladders
Werner
14 ft Aluminum Platform Stepladder, 300 lb Capacity
Mfr # P414
Zoro # G8630307
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$788.99
Free 30-Day Returns
Key Features
- Platform Height 14 ft
- Load Capacity 300 lb
- Material Aluminum
- Number of Steps 14
- ANSI Type IA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werner
- MFR # P414
- Zoro # G8630307
- UPC # 051751011029
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 14 ft |
Platform Height | 14 ft |
Bottom Width | 42 1/4 in |
Platform Width | 12 5/8 in |
Platform Depth | 15 in |
Step Depth | 3 in |
Details
Item | Platform Stepladder |
Load Capacity | 300 lb |
Material | Aluminum |
Stepladder Item | Platform Stepladder |
Number of Steps | 14 |
ANSI Type | IA |
Base Spread | 104 in |
Net Weight | 80 lbs. |
Series | P400 |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Standards | ANSI |
Includes | A Safety Guard Rail, Large Platform, Slip Resistant Foot Pads, Slip Resistant Traction Tred Steps |
Ladder Tread | Ribbed |
Description
Platform Stepladder, Ladder Height 16 ft, Platform Width 12 5/8 in, Platform Depth 15 in, Platform Height 14 ft, Load Capacity 300 lb, Bottom Width 42 1/4 in, Base Spread 104 in, Material Aluminum, Series P400, Number of Steps 14, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IA, Includes A Safety Guard Rail, Large Platform, Slip Resistant Foot Pads, Slip Resistant Traction Tred Steps, Standards ANSI, Net Weight 80 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL E Track Tie Down W/ D Ring (SEF1017DR)
- ZORO SELECT Caster Wheel, Polymer, 5 in., 2160 lb. (P-NMB-050X020/050K)
- WOODS POWR-GRIP 9 in. Horizontal Handle Suction Cup Lifter (N5450)
- ZORO SELECT Rail Car Wheel Chock and Flag (22XW90)
- WERNER 6 ft Aluminum Platform Stepladder (P406)
- WERNER 12 ft Aluminum Platform Stepladder, 300 lb Capacity (P412)
- WERNER 4 ft Aluminum Platform Stepladder, 375 lb Capacity (P404)
- WERNER 10 ft Aluminum Twin Stepladder, 300 lb Capacity (T310)
- WERNER 12 ft Fiberglass Stepladder, 375 lb Capacity (OBEL12)
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (7406)
- DEWALT 6 ft Fiberglass Stepladder, 250 lb Capacity (DXL3110-06)
- Werner Stepladders