Shop All Stepladders
Werner
13 ft Fiberglass Podium Stepladder, 300 lb Capacity
Mfr # PD6210
Zoro # G6198516
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$493.99
Free 30-Day Returns
Key Features
- Platform Height 9-1/2 ft
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 10
- ANSI Type IA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werner
- MFR # PD6210
- Zoro # G6198516
- UPC # 051751119510
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 13 ft |
Platform Height | 9-1/2 ft |
Platform Width | 16 in |
Bottom Width | 38 in |
Platform Depth | 19 1/2 in |
Step Depth | 3 in |
Details
Item | Podium Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Podium Stepladder |
Number of Steps | 10 |
ANSI Type | IA |
Base Spread | 80 1/2 in |
Net Weight | 56 lbs. |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Standards | ANSI |
Ladder Tread | Ribbed |
Includes | EDGE Bracing, Extra Large Platform with Toe Guard, Waist High Plastic Guard Rail with Slots for Accessories |
Series | PD6200 |
Description
Podium Stepladder, Ladder Height 13 ft, Platform Width 16 in, Platform Depth 19 1/2 in, Platform Height 9-1/2 ft, Load Capacity 300 lb, Bottom Width 38 in, Base Spread 80 1/2 in, Material Fiberglass, Series PD6200, Number of Steps 10, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IA, Includes EDGE Bracing, Extra Large Platform with Toe Guard, Waist High Plastic Guard Rail with Slots for Accessories, Standards ANSI, Net Weight 56 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A1E20B4D3C1P6)
- US CARGO CONTROL 4" x 50' Flatbed Winch strap with Flat Hook & Defender (450FH-GRN)
- ZORO SELECT Platform Truck, 1400lb, 48in x 36in, 38in H (EPTRM36485PU95)
- ZORO SELECT Anchor Shackle, 27,000 lb. Work Load, PK5 (8064205)
- WERNER 9 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6206)
- WERNER 7 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6204)
- WERNER 11 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6208)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (OBEL10)
- WERNER Fiberglass Stepladder, 8 ft Ladder Ht, 7 Steps, 300 lb, 53 5/8 in Base Spread, 26 3/8 in Bottom W (6208)
- WERNER Fiberglass Stepladder, 6 ft Ladder Ht, 5 Steps, 300 lb, 41 1/4 in Base Spread, 23 3/8 in Bottom W (6206)
- BAUER LADDER Professional Grade 12' Fiberglass Stepladder - 1AA 375 lb. (36612)
- Werner Ladders