Shop All Fixed Ladders
Werner
12 ft. Manhole Ladder, Fiberglass, 12 Steps
Mfr # M7112-1
Zoro # G3004443
product price: $268.00
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$268.00
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 12
- Overall Height 12 ft.
- Overall Width 12 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # M7112-1
- Zoro # G3004443
- UPC # 051751013085
- Country of Origin Mexico
- Category Fixed Ladders
Dimensions
Overall Height | 12 ft. |
Overall Width | 12 3/8 in |
Top Step Height | 8 ft |
Rung Dia. | 1 1/4 in |
Ladder Height | 12 ft |
Rung Width | 12 1/8 in |
Details
Item | Manhole Ladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Number of Steps | 12 |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
ANSI Type | IAA, A14.5 |
Net Weight | 28.0 lb |
Rung Spacing | 12" |
Number of Rungs | 12 |
Item - Straight Ladders | Manhole Ladder |
Top to Bottom Rung | 11 ft |
Rung Shape | Round |
Item - Fixed Ladders | Manhole Ladder |
Description
Manhole Ladder, Ladder Height 12 ft, Overall Width 12 3/8 in, Material Fiberglass, Load Capacity 375 lb, Number of Rungs 12, Top to Bottom Rung 11 ft, Rung Dia. 1 1/4 in, Rung/Step Spacing 12 in, Rung Width 12 1/8 in, Top Step Height 8 ft, Rung Shape Round, Standards ANSI, ANSI Type IAA, Net Weight 28.0 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-20)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 30 x 18, 1000 Lb. Capacity (585342)
- HARRINGTON Chain Container, for 1AFA1-1AFA3, etc. (BKE2)
- HAMILTON Plte Caster, Rgd, Poly, 6 in., 2200 lb. (R-CH-63DB)
- WERNER 8 ft. Straight Ladder, Fiberglass, 8 Steps, 375 lb Load Capacity (7108-1)
- WERNER Straight Ladder, Fiberglass, 300 lb Load Capacity (D6216-1)
- WERNER Straight Ladder, Aluminum, 300 lb Load Capacity (D1516-1)
- WERNER Straight Ladder, Fiberglass, 375 lb Load Capacity (7112-1)
- WERNER Sectional Ladder, Fiberglass, 375 lb Load Capacity (S7906-3)
- WERNER 6 ft. Sectional Ladder, Fiberglass, 375 lb Load Capacity (S7906-2)
- TRI-ARC 21 ft. Ladder, Standard Fixed Cage, Steel, 22-Rung, Steel, 22 Steps, Safety Yellow Finish (WLFC1122-Y)
- Werner Ladders