Shop All Stepladders
Werner
12 ft Fiberglass Tripod Stepladder, 300 lb Capacity
Mfr # FTP6212
Zoro # G7605096
product price: $389.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$389.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 11
- ANSI Type IA
- Bottom Width 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # FTP6212
- Zoro # G7605096
- UPC # 051751064742
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 12 ft |
Bottom Width | 54 in |
Step Depth | 3 in |
Details
Item | Tripod Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Tripod Stepladder |
Number of Steps | 11 |
ANSI Type | IA |
Base Spread | 77 3/4 in |
Net Weight | 51 lbs. |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Series | FTP6200 |
Ladder Tread | Ribbed |
Description
Tripod Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 12 ft, Load Capacity 300 lb, Number of Steps 11, Base Spread 77 3/4 in, Bottom Width 54 in, Step Depth 3 in, Step Tread Ribbed, Series FTP6200, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 1/2 Inch Threaded Stem Caster SCC, 4PK (SCC-TS04S13810-PUB-121315-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Black (EEF2-901CW-10)
- ZORO SELECT Tie Down Strap, E-Track, Blue, PK7 (55ET76)
- ZORO SELECT Wire Cart, 2 Shelf, 48x24x39, Black (2HDN9)
- WERNER 6 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FTP6206)
- WERNER 4 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FTP6204)
- WERNER 8 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FTP6208)
- WERNER 8 ft Fiberglass Stepladder, 375 lb Capacity (7408)
- WERNER 12 ft Aluminum Stepladder, 375 lb Capacity (T412)
- WERNER 10 ft Aluminum Twin Stepladder, 300 lb Capacity (T310)
- WERNER 10 ft Fiberglass Stepladder, 300 lb Capacity (6110)
- Werner Ladders