Shop All Stepladders
Werner
12 ft Aluminum Twin Platform Stepladder, 300 lb Capacity
Mfr # PT310
Zoro # G2162310
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$606.99
Free 30-Day Returns
Key Features
- Platform Height 10 ft
- Load Capacity 300 lb
- Material Aluminum
- Number of Steps 10
- ANSI Type IA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werner
- MFR # PT310
- Zoro # G2162310
- UPC # 051751029673
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 12 ft |
Platform Height | 10 ft |
Platform Width | 12 3/4 in |
Bottom Width | 34 1/4 in |
Platform Depth | 22 in |
Step Depth | 3 in |
Details
Item | Twin Platform Stepladder |
Load Capacity | 300 lb |
Material | Aluminum |
Stepladder Item | Twin Platform Stepladder |
Number of Steps | 10 |
ANSI Type | IA |
Base Spread | 96 3/4 in |
Net Weight | 58.5 lbs. |
Includes | A Safety Guard Rail, Pinch Proof Platform, Slip Resistant Foot Pads, Slip Resistant Traction Tred Steps |
Ladder Tread | Ribbed |
Step Tread | Ribbed |
Series | PT370 |
Rung/Step Spacing | 12 in |
Standards | ANSI |
Description
Twin Platform Stepladder, Ladder Height 12 ft, Platform Width 12 3/4 in, Platform Depth 22 in, Platform Height 10 ft, Load Capacity 300 lb, Bottom Width 34 1/4 in, Base Spread 96 3/4 in, Material Aluminum, Series PT370, Number of Steps 10, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IA, Includes A Safety Guard Rail, Pinch Proof Platform, Slip Resistant Foot Pads, Slip Resistant Traction Tred Steps, Standards ANSI, Net Weight 58.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, 4 in. Dia., 300 lb. (P12R-PB040B-P3)
- DUTTON-LAINSON Kit, Swivel Plate (6808)
- WRAP-IT Storage Strap 7" 4Pk (104-10BX)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6780)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (7310)
- WERNER 12 ft Fiberglass Stepladder, 375 lb Capacity (L7312)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (6310)
- WERNER 14 ft. Fiberglass Twin Stepladder (T7414)
- WERNER 20 ft. Fiberglass Twin Stepladder (T7420)
- WERNER 12 ft Fiberglass Stepladder, 375 lb Capacity (7412)
- LITTLE GIANT LADDERS Stepladder, 4ft H, 1"W Platform, 300 lb Cap (15394-001)
- Werner Stepladders