Shop All Stepladders
Werner
12 ft Aluminum Stepladder, 375 lb Capacity
Mfr # 412
Zoro # G0379802
product price: $465.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$465.00
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Aluminum
- Number of Steps 11
- ANSI Type IAA
- Bottom Width 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # 412
- Zoro # G0379802
- UPC # 051751010916
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 12 ft |
Bottom Width | 35 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 375 lb |
Material | Aluminum |
Stepladder Item | Stepladder |
Number of Steps | 11 |
ANSI Type | IAA |
Base Spread | 79 1/4 in |
Net Weight | 53 lbs. |
Ladder Tread | Ribbed |
Series | 400 |
Step Tread | Ribbed |
Includes | Drill Holster for Added Convenience |
Rung/Step Spacing | 12 in |
Description
Stepladder, Material Aluminum, ANSI Type IAA, Ladder Height 12 ft, Load Capacity 375 lb, Number of Steps 11, Base Spread 79 1/4 in, Bottom Width 35 in, Step Depth 3 in, Step Tread Ribbed, Series 400, Includes Drill Holster for Added Convenience, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CC APEX Swivel Stem Caster, Threaded, Orange, 4" (CDP-Z-67)
- ZORO SELECT Rigid Plate Cstr, Cast Iron, 3 in., 300lb. (P2R-C030G-P)
- ZORO SELECT Caster Wheel, Phenolic, 12 in., 3500 lb. (P-PH-120X030/100R)
- DAYTON Round Sling, Endless, 4 ft., 2600 lb. (2MJK5)
- WERNER 4 ft Aluminum Stepladder, 375 lb Capacity (404)
- WERNER 14 ft Aluminum Stepladder, 300 lb Capacity (414)
- WERNER 6 ft Aluminum Stepladder, 375 lb Capacity (406)
- WERNER Fiberglass Stepladder, 8 ft Ladder Ht, 7 Steps, 300 lb, 53 5/8 in Base Spread, 26 3/8 in Bottom W (6208)
- WERNER 6 ft Fiberglass Podium Stepladder (PD7303)
- WERNER Fiberglass Stepladder, 5 ft Ladder Ht, 4 Steps, 300 lb, 35 1/8 in Base Spread, 21 5/8 in Bottom W (6205)
- BAUER LADDER 5 ft Fiberglass Stepladder (36705)
- Werner Ladders