Shop All Stepladders
Werner
11 ft Fiberglass Podium Stepladder, 375 lb Capacity
Mfr # PD7308-4C
Zoro # G0330550
product price: $659.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$659.99
Free 30-Day Returns
Key Features
- Platform Height 8 ft
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 8
- ANSI Type IAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # PD7308-4C
- Zoro # G0330550
- UPC # 051751123654
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 11 ft |
Platform Height | 8 ft |
Bottom Width | 34 1/2 in |
Platform Width | 16 in |
Platform Depth | 19 1/2 in |
Step Depth | 3 in |
Details
Item | Podium Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Podium Stepladder |
Number of Steps | 8 |
ANSI Type | IAA |
Base Spread | 68 in |
Net Weight | 54 lbs. |
Series | PD7300-4C |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Includes | Factory Installed Spring Activated Casters, Large Standing Platform with Toe Guard, Waist High Guard Rail with Slots for Accessories |
Standards | ANSI |
Ladder Tread | Ribbed |
Description
Podium Stepladder, Ladder Height 11 ft, Platform Width 16 in, Platform Depth 19 1/2 in, Platform Height 8 ft, Load Capacity 375 lb, Bottom Width 34 1/2 in, Base Spread 68 in, Material Fiberglass, Series PD7300-4C, Number of Steps 8, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IAA, Includes Factory Installed Spring Activated Casters, Large Standing Platform with Toe Guard, Waist High Guard Rail with Slots for Accessories, Standards ANSI, Net Weight 54 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Safety Light Blue LED, Polycarbonate (70-1095)
- TOUGH GUY Basket Truck, 6 Bu. Cap., Red, 30 In. L (33W304)
- LITTLE GIANT Service Cart, Lip Deck, 1200 lb., 18x32", Steel, 2 Shelves, 1,200 lb (LGKL-1832-5PY)
- COFFING HOISTS Coffing Oval Pin (18J8)
- WERNER 9 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7306-4C)
- WERNER 7 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7304-4C)
- WERNER 6 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7303-4C)
- WERNER 6 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6203)
- WERNER 8 ft Aluminum Twin Platform Stepladder, 300 lb Capacity (PT376)
- WERNER Fiberglass Stepladder, 5 ft Ladder Ht, 4 Steps, 300 lb, 35 1/8 in Base Spread, 21 5/8 in Bottom W (6205)
- WERNER 4 ft Fiberglass Stepladder, 300 lb Capacity (L6204)
- Werner Stepladders