Shop All Fixed Ladders
Werner
10 ft. Straight Ladder, Aluminum, 10 Steps, 375 lb Load Capacity
Mfr # 510-1
Zoro # G6194657
product price: $248.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$248.99
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Aluminum
- Number of Steps 10
- Overall Height 10 ft.
- Overall Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # 510-1
- Zoro # G6194657
- UPC # 051751012408
- Country of Origin Mexico
- Category Fixed Ladders
Dimensions
Overall Height | 10 ft. |
Overall Width | 17 in |
Top Step Height | 10 ft |
Rung Dia. | 1 1/4 in |
Rung Width | 16 3/4 in |
Ladder Height | 10 ft |
Details
Item | Straight Ladder |
Load Capacity | 375 lb |
Material | Aluminum |
Number of Steps | 10 |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
ANSI Type | IAA |
Net Weight | 20.0 lb |
Rung Spacing | 12" |
Item - Straight Ladders | Straight Ladder |
Top to Bottom Rung | 9 ft |
Number of Rungs | 10 |
Item - Fixed Ladders | Round Rung Straight Ladder |
Rung Shape | Round |
Description
Straight Ladder, Ladder Height 10 ft, Overall Width 17 in, Material Aluminum, Load Capacity 375 lb, Number of Rungs 10, Top to Bottom Rung 9 ft, Rung Dia. 1 1/4 in, Rung/Step Spacing 12 in, Rung Width 16 3/4 in, Top Step Height 10 ft, Rung Shape Round, Standards ANSI, ANSI Type IAA, Net Weight 20.0 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 100 lb (PUT60637BK-B)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFP1-4DFP3 (ER2ER1011)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 10 ft Hoist Lift, 29/32 in Hook Opening (29XP46)
- STREN-FLEX Synthetic Web Sling, Type 1, 3 ft L, 3 in W, Nylon, Yellow (TCS2-903-3)
- WERNER 8 ft. Straight Ladder, Fiberglass, 8 Steps, 375 lb Load Capacity (7108-1)
- WERNER 12 ft. Manhole Ladder, Fiberglass, 12 Steps (M7112-1)
- WERNER 18 ft. Straight Ladder, Aluminum, 18 Steps, 300 lb Load Capacity (D1518-1)
- WERNER 14 ft. Straight Ladder, Aluminum, 14 Steps, 300 lb Load Capacity (D1514-1)
- WERNER Straight Ladder, Fiberglass, 300 lb Load Capacity (D6212-1)
- WERNER 20 ft. Straight Ladder, Aluminum, 20 Steps, 300 lb Load Capacity (520-1)
- TRI-ARC 122 in Ladder, Steel, 8 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7508242)
- Werner Fixed Ladders