Shop All Stepladders
Werner
10 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity
Mfr # PT7408
Zoro # G4565705
product price: $535.00
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$535.00
Free 30-Day Returns
Key Features
- Platform Height 8 ft
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 8
- ANSI Type IA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # PT7408
- Zoro # G4565705
- UPC # 051751032437
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 10 ft |
Platform Height | 8 ft |
Bottom Width | 32 in |
Platform Width | 13 in |
Platform Depth | 22 in |
Step Depth | 3 in |
Details
Item | Twin Platform Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Twin Platform Stepladder |
Number of Steps | 8 |
ANSI Type | IA |
Base Spread | 78 in |
Net Weight | 55 lbs. |
Series | PT7400 |
Includes | EDGE Bracing with External Rail Shields, Pinch-Proof Platform, Safety Guard Rail |
Step Tread | Ribbed |
Ladder Tread | Ribbed |
Standards | ANSI |
Rung/Step Spacing | 12 in |
Description
Twin Platform Stepladder, Ladder Height 10 ft, Platform Width 13 in, Platform Depth 22 in, Platform Height 8 ft, Load Capacity 300 lb, Bottom Width 32 in, Base Spread 78 in, Material Fiberglass, Series PT7400, Number of Steps 8, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IA, Includes EDGE Bracing with External Rail Shields, Pinch-Proof Platform, Safety Guard Rail, Standards ANSI, Net Weight 55 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (32J822)
- DURHAM MFG Service Cart Tray, 50 lb., Gray, Steel, Overall Depth: 30 in (TRS-2430-95)
- ZORO SELECT 2000 lb. Capacity Steel Pallet Carousel 32-1/2" Dia. (26W560)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J071)
- WERNER 8 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7406)
- WERNER 6 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7404)
- WERNER 12 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7410)
- WERNER 6 ft Fiberglass Stepladder, 300 lb Capacity (L6206)
- WERNER 11 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7308-4C)
- WERNER 8 ft Fiberglass Twin Stepladder, 375 lb Capacity (T7408)
- HAILO 372 cm Stepladder, 330 lb Capacity (8050-827)
- Werner Stepladders