Shop All Stepladders
Werner
10 ft Fiberglass Stepladder, 375 lb Capacity
Mfr # 6310
Zoro # G7626595
product price: $308.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$308.99
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 9
- ANSI Type IAA
- Bottom Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # 6310
- Zoro # G7626595
- UPC # 051751033540
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 10 ft |
Bottom Width | 30 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 9 |
ANSI Type | IAA |
Base Spread | 66 in |
Net Weight | 38 lbs. |
Includes | Top with Drill Holster and Slots for Lock-In Accessories |
Rung/Step Spacing | 12 in |
Step Tread | Ribbed |
Series | 6300 |
Ladder Tread | Ribbed |
Description
Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 10 ft, Load Capacity 375 lb, Number of Steps 9, Base Spread 66 in, Bottom Width 30 in, Step Depth 3 in, Step Tread Ribbed, Series 6300, Includes Top with Drill Holster and Slots for Lock-In Accessories, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Black 3/4 (PPMB3/4)
- ALLEGRO INDUSTRIES Manhole Guard Rail (33"l x 33"w x 42 1/4 (9401)
- EOSLIFT Heavy Duty Grade H10J Adjustable Base Leg Straddle Pallet Truck Stacker 2200 lbs. 63 in. lifting height with Adjustable Forks (H10J)
- ZORO SELECT Swivl Plate Cstr, Polyolfin, 4 in, 600 lb, B (4HXK9)
- WERNER 5 ft Fiberglass Stepladder, 375 lb Capacity (6305)
- WERNER 12 ft Fiberglass Stepladder, 375 lb Capacity (6312)
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (6306)
- WERNER 12 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7410-4C)
- WERNER 4 ft Aluminum Stepladder, 250 lb Capacity (364)
- WERNER 4 ft. Fiberglass Twin Stepladder (T7404)
- WERNER 10 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7408)
- Werner Stepladders