Shop All Stepladders
Werner
10 ft Fiberglass Stepladder, 300 lb Capacity
Mfr # L6210
Zoro # G1227873
product price: $316.00
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$316.00
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 9
- ANSI Type IA
- Bottom Width 31 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # L6210
- Zoro # G1227873
- UPC # 051751129557
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 10 ft |
Bottom Width | 31 1/4 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 9 |
ANSI Type | IA |
Base Spread | 63 in |
Net Weight | 38 lbs. |
Series | L6200 |
Rung/Step Spacing | 12 in |
Standards | ANSI |
Step Tread | Serrated |
Ladder Tread | Serrated |
Description
Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 10 ft, Load Capacity 300 lb, Number of Steps 9, Base Spread 63 in, Bottom Width 31 1/4 in, Step Depth 3 in, Step Tread Serrated, Series L6200, Standards ANSI, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 100 lb (PTW60507BK-B)
- CASTERHQ Zerk Axle And Nut, (1) Piece, Stainless 3/8"x2-1/4" (AZ38-225-SS)
- CASTERHQ 3-1/8"x1-1/8" Wheel, Blickle Leveling Caster W/ Fixed Foot and He (HRLK-ALTH-80K-HN)
- COMPONENT HARDWARE Grey Rubber Round Scrap Block for 5-3/4" (J92-9360)
- WERNER 12 ft Fiberglass Stepladder, 300 lb Capacity (L6212)
- WERNER 6 ft Fiberglass Stepladder, 300 lb Capacity (L6206)
- WERNER 8 ft Fiberglass Stepladder, 300 lb Capacity (L6208)
- WERNER 11 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7308-4C)
- WERNER 13 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6210)
- WERNER 10 ft Fiberglass Platform Stepladder, 300 lb Capacity (PD6207)
- WESTWARD 12 ft Fiberglass Twin Stepladder, 375 lb Capacity (44YY24)
- Werner Ladders