Shop All Stepladders
Werner
10 ft Fiberglass Podium Stepladder, 375 lb Capacity
Mfr # PD7310
Zoro # G5919267
product price: $684.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$684.99
Free 30-Day Returns
Key Features
- Ladder Height 10 ft
- Platform Height 10 ft
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # PD7310
- Zoro # G5919267
- UPC # 051751129724
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 10 ft |
Platform Height | 10 ft |
Bottom Width | 38.4 in |
Platform Width | 16 in |
Platform Depth | 19 in |
Step Depth | 6 in |
Details
Item | Podium Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Podium Stepladder |
Number of Steps | 10 |
ANSI Type | IAA |
Base Spread | 80.56 in |
Net Weight | 60 lbs. |
Ladder Tread | Serrated |
Step Tread | Serrated |
Rung/Step Spacing | 12 in |
Series | PD7300 |
Standards | ANSI |
Color | Yellow |
Description
Podium Stepladder, Ladder Height 13 ft, Platform Width 16 in, Platform Depth 19 in, Platform Height 10 ft, Load Capacity 375 lb, Bottom Width 38 in, Base Spread 80 in, Material Fiberglass, Series PD7300, Number of Steps 10, Step Tread Serrated, Rung/Step Spacing 12 in, ANSI Type IAA, Standards ANSI, Net Weight 60 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Basket Truck, 24 Bu. Cap., Red, 54 In. L (33W326)
- US CARGO CONTROL 1-3/4" Galvanized Screw Pin Anchor Shackle - Import - 25 Ton (SPAS1-34)
- VESTIL Medium Duty Self-Dumping Hopper 1.5 Cubic Yard 4000 lb Red (D-150-MD-SR)
- RAYMOND PRODUCTS Bar and Pipe Truck, 1200 lb., 74" (976US)
- WERNER 4 ft Aluminum Platform Stepladder, 375 lb Capacity (P404)
- WERNER 4 ft Aluminum Twin Stepladder, 300 lb Capacity (T374)
- WERNER 16 ft. Fiberglass Twin Stepladder (T7416)
- WERNER Fiberglas Stepladder, 3 ft Ladder Ht, 2 Steps, 300 lb, 23 1/8 in Base Spread, 18 1/4 in Bottom W (6203)
- WERNER 4 ft Fiberglass Stepladder, 375 lb Capacity (7304)
- WERNER 12 ft Fiberglass Platform Stepladder, 300 lb Capacity (P7410)
- LOUISVILLE 5 ft 9 in Aluminum Platform Stepladder, 300 lb Capacity (AP5004)
- Werner Ladders