Shop All Stepladders
Werner
10 ft Aluminum Platform Stepladder, 300 lb Capacity
Mfr # P410
Zoro # G2162338
product price: $523.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$523.99
Free 30-Day Returns
Key Features
- Platform Height 10 ft
- Load Capacity 300 lb
- Material Aluminum
- Number of Steps 10
- ANSI Type IA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # P410
- Zoro # G2162338
- UPC # 051751011005
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 10 ft |
Platform Height | 10 ft |
Bottom Width | 35 1/4 in |
Platform Width | 12 5/8 in |
Platform Depth | 15 in |
Step Depth | 3 in |
Details
Item | Platform Stepladder |
Load Capacity | 300 lb |
Material | Aluminum |
Stepladder Item | Platform Stepladder |
Number of Steps | 10 |
ANSI Type | IA |
Base Spread | 79 1/2 in |
Net Weight | 54.5 lbs. |
Includes | A Safety Guard Rail, Large Platform, Slip Resistant Foot Pads, Slip Resistant Traction Tred Steps |
Step Tread | Ribbed |
Ladder Tread | Ribbed |
Series | P400 |
Standards | ANSI |
Rung/Step Spacing | 12 in |
Description
Platform Stepladder, Ladder Height 12 ft, Platform Width 12 5/8 in, Platform Depth 15 in, Platform Height 10 ft, Load Capacity 300 lb, Bottom Width 35 1/4 in, Base Spread 79 1/2 in, Material Aluminum, Series P400, Number of Steps 10, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IA, Includes A Safety Guard Rail, Large Platform, Slip Resistant Foot Pads, Slip Resistant Traction Tred Steps, Standards ANSI, Net Weight 54.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 900 lb. Load Rating, Swivel (400K56)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 6' - 4-ply (EE4-903-06-T3)
- LITTLE GIANT LADDERS Folding Step, 375 lb. Load Cap., Aluminum (11904)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 13BF (S13)
- WERNER Fiberglass Stepladder, 8 ft Ladder Ht, 7 Steps, 300 lb, 53 5/8 in Base Spread, 26 3/8 in Bottom W (6208)
- WERNER 10 ft Aluminum Twin Platform Stepladder, 300 lb Capacity (PT378)
- WERNER 8 ft Fiberglass Twin Stepladder, 375 lb Capacity (T7408)
- WERNER 6 ft Fiberglass Stepladder (7306)
- WERNER 12 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7410-4C)
- WERNER 12 ft Fiberglass Stepladder, 375 lb Capacity (7412)
- WERNER Ladder (PD7312-4C)
- Werner Stepladders