Shop All Strobe and Flashing Lights
Werma
Warning Sounder Light, Black, 2-53/64" dia
Mfr # 11000075
Zoro # G6040680
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Power Source 24V AC/DC
- Lamp Life 5,000 hr
- Flashes per Minute 0
- Height 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 11000075
- Zoro # G6040680
- Country of Origin Germany
- Category Strobe and Flashing Lights
Dimensions
Height | 1 37/64 in |
Width | 2 53/64 in |
Diameter | 2 53/64 in |
Depth | 15/16 in |
Details
Item | Beacon Warning Sounder Light |
Color | Black |
Power Source | 24V AC/DC |
Lamp Life | 5,000 hr |
Flashes per Minute | 0 |
Housing Material | Polycarbonate/ABS |
Standards | CE, CUL |
Current Drawn | 0.08A AC/DC |
Rating | IP65 |
Operating Temp. | -13 Degrees to 122 Degrees F |
Bulb Included | No |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Features | -1 |
Mounting | Panel/Conduit |
Voltage | 24V AC/DC |
Description
Beacon Warning Sounder Light, Color Black, Flashes per Minute 0, Lamp Life 5,000 hr, Housing Material Polycarbonate/ABS, Mounting Panel/Conduit, Operating Temp. -13 Degrees to 122 Degrees F, Rating IP65, Power Source 24V AC/DC, Current Drawn 0.08A AC/DC, Width 2 53/64 in, Depth 15/16 in, Height 1 37/64 in, Voltage 24V AC/DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, White, Labels/Roll: Continuous (B30C-2250-581-WT)
- BRADY Danger Tag, 5-3/4 x 3 In, Met, 3/8 In, PK10 (65501)
- MILWAUKEE TOOL Level 5 Cut Resistant High Visibility Polyurethane Dipped Gloves - Large (48-73-8952)
- LYLE Loading & Unloading Zone Sign, 18" x 12, T1-2278-HI_12x18 (T1-2278-HI_12x18)
- WERMA Warning Light, Yellow, 24VDC, Surface Mount (82930055)
- WERMA Warning Light, 24VAC/DC, Bracket Mount (20430075)
- WERMA Warning Light, 115VAC, Panel/Conduit Mount (20810067)
- WERMA Warning Light, 24VDC, Panel/Conduit Mount (23010055)
- WERMA Warning Light, Red, 24VAC/DC, Surface Mount (20110075)
- WERMA Warning Light, Yellow, Panel/Conduit Mount (20730067)
- FLAREALERT LED Road Flare Kit, 1 Watt, Blue (B3BBP2)
- Werma Safety Alarms and Warnings